Witt Steel Round Trash Can, 35 Gallon, Silver Vein
Write a Review
|
Questions & Answers (0)
Product Description
Trash receptacle with flat top and round center opening. Crafted of a durable steel shell with a plastic inner liner. The lift-off top makes servicing easy. Granite finish complements a variety of styles and fits with any décor. Perfect for restaurants, hotel lobbies, executive offices, malls, theaters; anywhere that requires a "finished" look. Warranty: 1 year. Made in the USA.
PRICE
$519.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 33 in |
| Weight | 28 lbs |
| Diameter | 18 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 35 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 35FTSVN |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |