Simplehuman® Stainless Steel Rectangle Step/Pedal Trash Can, 4 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Compact yet highly capable, the Simplehuman® 4 Gallon (16L) Mini Rectangular Step Can is designed for home offices, bedrooms, and smaller spaces. It features a sleek internal hinge that lets the lid open fully without hitting walls. An integrated liner pocket stores a 20-pack of custom fit liners and dispenses them one-by-one from inside the can. Built with a durable steel pedal tested to last over 150,000 steps, patented lid shox technology for silent closing, and an invisible silver-ion coating to resist fingerprints and germs. Includes a removable inner bucket and fits Code S custom fit liners.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 8-11/16 in |
| Height | 15-5/8 in |
Product Details
| Type | Step Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 4 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2125 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |