Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381046

MPN #: 194736

Rice Lake 350-10-3BLE Dual-Ramp Wheelchair Scale with Handrail & Bluetooth BLE 4.0, 1000 lb x 0.2 lb

Product Description
Rice Lake's 350-10-3BLE dual-ramp wheelchair scale with handrail allows high capacity, accurate weighing for a wide range of patients. Convenient keypad tare reduces errors and increases efficiency. Foldable and light, this sturdy scale is easily transported on two heavy-duty rear wheels to any location.

Features:
  • Dual ramp for on/off access
  • Integrated wheels for easy transport Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
  • Bluetooth® BLE 4.0 compatible
  • Easy to store in closet, folded depth is 11.75 in
PRICE
$4,089.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/4 in
Width37-13/16 in
Height45-5/16 in
Weight Capacity1000 lbs
Weight102 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length29-1/2 in
Unit of Measurementlb, kg
Platform Width31-1/2 in
Pan/Platform Size31-1/2" x 29-1/2" x 2-3/8"
Height RodN

Product Details

DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsYes
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number194736
BrandRice Lake
TypeWheelchair Scale
ColorBlack, White
HandpostY
Package Quantity1
DescriptionDual-Ramp Foldable Wheelchair Scale with Handrail
InterfaceRS-232, USB, Bluetooth® BLE 4.0
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986