Rust-Oleum 3575 System <100 Voc Rust Reformer® 3575402 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Water-based rust-converter that instantly stops existing and future corrosion in one easy step. Neutralizes rust on metal surfaces into a tough barrier against further corrosion. Dries quickly 40 minutes to touch; 3 hours to sand.
PRICE
$411.90 Sold in packages of 2 / $205.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Size Type | Can |
| Package Quantity | 2 |
| Description | 3575 System <100 VOC Rust Reformer® |
| Color | Rust Reformer |
| Manufacturers Part Number | 3575402 |
| Brand | Rust-Oleum |