Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Greenlee

Model # :WB761231

MPN #: 35884

Greenlee® Step Bit Kit - #1,#4 & #9

Product Description
Greenlee® GSBSET3 Step Bit Set - #1,#4 & #9

Features:
  • Durable split-point tip for fast, accurate material penetration
  • Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge
  • Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling
  • ​
  • Improved double flute design for superior chip evacuation, cutting speeds and tool life
  • Three-flat shank for all 1/2" drill chucks
  • Laser markings for quick, easy product and size identification
  • Includes: GSB01 (1/2" bit) , GSB04 (7/8" bit), GSB09 (1-1/8" bit) and carrying case


PRICE
$159.95

1
1
Available on or around 10/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/8 (GSB01), 3/16 (GSB04), 3/16 (GSB09) in
Size#1, #4, #9

Product Details

TypeStep Bit Kit
MaterialSteel
Package Quantity3
DescriptionMulti-hole Step Bit Set
ColorGreen
Manufacturers Part Number35884
BrandGreenlee