Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :T9FB558009

MPN #: 1510322

HSS T Shank 4 Flute Import Core Drill, 1/2" DIA x 4-3/8" Flute x 8-1/4" OAL,# 2 MT

Product Description
High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 1/2" cutting diameter x 4-3/8" flute length x 8-1/4" overall length (OAL) with # 2 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Fractional Diameter1/2"
Shank Size# 2 MT in
Flute Length4-3/8 in
Cutting Diameter1/2 in
Decimal Equivalent0.5"

Product Details

Shank TypeTaper
Drill StyleCore Drill
Country of OriginImport
FinishBright
MaterialHSS
Shank Style2 Morse Taper
Manufacturers Part Number1510322
Number of Flutes4