Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276275

MPN #: BSC3835

Buyers Products 35" Class 4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-43 Proof - BSC3835

Product Description
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 15,000 lbs. The chain is zinc-plated to withstand corrosion. The 35" long chain features a clevis style slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting.

Features
  • M.G.T.W. 15,000 lbs.
  • Tough Clevis Style Slip Hook.
  • Corrosion-resistant, heavy duty zinc-plated finish.
  • 3/8" Chain Diameter
  • 35" Chain Length


PRICE
$20.00

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth6-4/5 in
Height2-1/3 in
Weight6 lbs
Size35"
Diameter3/8 in

Product Details

TypeClass 4
ColorSilver
For Use WithClass 4 Towing
StyleWith 1-Clevis Style Slip Hook-43 Proof
M.G.T.W.15,000 Lbs
FinishZinc Plated
MaterialCarbon Steel
Description4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-43 Proof
Manufacturers Part NumberBSC3835
BrandBuyers Products