Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB2276355

MPN #: TC2006

Buyers Products 6-Way Die-Cast Metal Trailer Connector - Trailer Side - TC2006

Product Description
Buyers Products 6-Way Die-Cast Zinc Trailer Connector is a round terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead, and is commonly used to make a power connection between the vehicle and a utility trailer. It features durable, die-cast zinc construction. The optional "spring style" cable guard helps protect your wiring.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Optional spring style cable guard helps protect your wiring.
  • Built-in safety latch assures a secure connection.


PRICE
$6.00

Min. purchase quantity is 8
8
8
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/5 in
Depth5-4/5 in
Height1-5/9 in
Weight0.2 lbs

Product Details

TypeTrailer Side
Endway (Number of Pins)6
For Use WithTrailer Electrical Connection
Mounting LocationRound
Voltage6-24 V
Startway (Number Of Pins)6
Description6-Way Die-Cast Metal Trailer Connector
Manufacturers Part NumberTC2006
BrandBuyers Products

Warranty

Warranty1 Year, No Labor