Libman Commercial 12" Stainless Steel Window Squeegee - 189 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Can be disassembled into components: handle, blade base and blade. Friction fits into any tapered or telescopic handle. Made of real vulcanized natural rubber. 12" squeegee.
PRICE
$135.00 Sold in packages of 12 / $11.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 12 in |
| Depth | 1-1/2 in |
| Weight | 0.4 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Window Squeegee |
| Handle Material | Stainless Steel |
| Color | Silver |
| Material | Stainless/Rubber |
| Package Quantity | 12 |
| Description | Window Squeegee |
| Manufacturers Part Number | 189 |
| Brand | Libman Commercial |