Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta

Model # :WBB2136715

MPN #: 36-L352

Delta 36-L352 10 In. Type 2 UNISAW® 3 HP Left Tilt W/52 In. BIESEMEYER® Fence System

Product Description
Get ready for something radically different. The UNISAW, has been redesigned from the ground up and loaded with industry firsts. Like a conveniently located push-button arbor lock for quick, easy blade changes. Or a tool-free, split-design guarding system with a true rise and fall riving knife for through and non-through cuts. There's even a BIESEMEYER Fence accurate to 1/64 in.

Features:
  • Single-Cast Trunnion System results in incredible vibration control providing continuous smooth operation and dependable accuracy
  • Dual Front Cranks make adjusting blade height and blade bevel easy, accurate, and repeatable in all your operations
  • The Bevel Dial allows fine tuning of the blade bevel with ease and provides accuracy you can trust to within 1/4°
  • The Cabinet Construction consists of a large cast iron base providing stability and solid footing
  • Improved table top geometry provides more surface area than other cabinet saws
  • The largest blade opening in class makes fine tuning your riving knife and blade changes easier than ever
  • The push button arbor lock makes the blade changing process imple and more natural with the use of only one wrench
  • Large, easy to access ON/OFF switch is multi-directional and can be activated from any angle
  • Bi-Level dust extraction uses only 1 collector hose
  • Tool-free split guard design allows a true rise-and fall riving knife
  • BIESEMEYER Fence System includes hairline pointer and built-in tape
PRICE
$3,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length87 in
Width46 W/Fence in
Weight681 lbs
Max Cutting Depth3-1/8 in
Table Height35 in
Max Rip Right of Blade52 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)31 x 82 in
Blade Diameter10 in
Table Size W/ Full Extension (L x W)82 X 31 in
Rip Capacity52 in
Arbor Diameter5/8 in
Dust Port Diameter4 & 5 in

Product Details

Depth of Cut at 90°3-1/8 in
Prewired Voltage230 V
Arbor Speed4300 rpm
Motor Voltage230 V
Phase1
Manufacturers Part Number36-L352
Table MaterialCast Iron
Motor Horsepower3 HP
BrandDelta
TypeTable Saw with 52" Fence System
Amperage12 A
Max Width of Dado1-1/8 in
Hertz60 Hz
StyleCabinet
Fence StyleBiesemeyer
Voltage230 V
Depth of Cut at 45°2-1/8 in
Max Rip Left of Blade13-1/2 in