Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53786

MPN #: ADKR-3

36" Long Aluminum Construction Pipe Safety Railing

Product Description
Protect people from uneven walkways and mezzanine drop off's. These durable railings are made of schedule 40 pipe (1-5/8" O.D.). Handrails are 42" high with a 21" mid-rail. High and mid-rail design provides added safety. Mounting options include socket sleeves, cast steel base, barricade base, or cast steel sockets for convenient handrail removal.

PRICE
$251.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
251.95
Buy 3+ units
229.95Save $22.00 (9%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Height42 in
Rail Diameter1-5/8 in
Middle Rail Height21 in

Product Details

Assembly RequiredNo
TypeSafety Railing
Mounting LocationAnchored to Floor
MaterialAluminum
ColorSilver
Manufacturers Part NumberADKR-3
BrandVestil

Compliance & Certifications

CertificationsOSHA 1926 & OSHA 1910