Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247548

MPN #: 3699

80/20® S/S 5/16-18X5/8" Socket Head Cap Screw, "W" Econ T-Nut

Product Description
Features:
  • 5/16-18 x .625" Socket Head Cap Screw (SHCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread
  • 0.345" ID Washer


PRICE
$2.06

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number3699
TypeSocket Head Cap Screw
Brand80/20 Inc