80/20 3688 Button Head Socket Cap Screw, 3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3688 Button Head Socket Cap Screw, 3/8"L
Button Head Socket Cap Screw, BHSCS.
Button Head Socket Cap Screw, BHSCS.
PRICE
$0.54
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 7/16 in |
| Height | 7/16 in |
| Thread | 1/4-20 in |
Product Details
| Type | Button Head Socket |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Description | Cap Screw |
| Series | 10 Series |
| Manufacturers Part Number | 3688 |
| Brand | 80/20 Inc |