80/20 3065 Button Head Socket Cap Screw, 3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3065 Button Head Socket Cap Screw, 3/4"L
Button Head Socket Cap Screw, BHSCS.
Button Head Socket Cap Screw, BHSCS.
PRICE
$0.51
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 7/16 in |
| Height | 7/16 in |
| Thread | 1/4-20 in |
Product Details
| Type | Button Head Socket |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Cap Screw |
| Series | 10 Series |
| Manufacturers Part Number | 3065 |
| Brand | 80/20 Inc |