Bel-Art Sterileware® Individually Wrapped Sterile Sampling Scoops 369400000, 1/4 TSP, 200/PK
Write a Review
|
Questions & Answers (0)
Product Description
Designed to gather small amounts of sample material, these sampling spoons are 17.8cm (7") long and available in four bowl sizes. The long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential of personal contact with sampled material. Available in sterile polystyrene or non-sterile polypropylene.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
Product Details
| Capacity | 1.23ML oz |
| Material | Polystyrene |
| Package Quantity | 200 |
| Spoon Capacity | 1/4 Teaspoon |
| Description | Sampling Scoops |
| Color | White |
| Manufacturers Part Number | H36940-0000 |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |