- Convenient handle for easy portability
- UL and CUL Listed
- 8-foot power cord
- 7300 - 10200 CFM Range
- 1/2 HP
- 2 Year Limited Warranty
Maxx Air™ 36" Belt Drive Heavy Duty Portable Barrel Fan BF36BD RED 10200 CFM
|
Questions & Answers (0)
Product Description
Features:
PRICE
$435.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-1/2 in |
| Depth | 15-1/2 in |
| Height | 41 in |
| Weight | 76 lbs |
| Cord Length | 8 ft |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 113 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 650 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | BF36BD RED |
| Indoor/Outdoor | Indoor |
| Brand | Maxx Air |
| RPM | 560 rpm |
| Type | Drum Fan |
| CFM | 7300/10200 CFM |
| Horsepower | 1/2 HP |
| Color | Red |
| Amperage | 6.5 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| RPM High | 560 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 18 Gauge SJT |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |