Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208916

MPN #: AHS-2/4-TLC

Vestil Total Locking Swivel Casters For Steel Gantry Cranes, 8" Dia., 2000/4000 lb. Cap., Pack of 4

Product Description
Aluminum Gantry crane total locking caster set provides a number of benefits to an already worthwhile gantry crane. The durable construction generates a smooth roll with limited jostling. Simple to install with pre drilled mounting holes.

Features:
  • Total locking caster set for holding a gantry crane in place
  • Works with steel gantry crane for maximum capacity
  • Glass-filled nylon in order to hold greater loads
  • Set includes four (4) swivel casters for even maneuverability
  • Compatible Products: AHS-2-10-12, AHS-2-10-14, AHS-2-10-16, AHS-2-15-7, AHS-2-15-9, AHS-2-15-10, AHS-2-15-12, AHS-2-15-14, AHS-2-15-16, AHS-2-20-12, AHS-2-20-14, AHS-2-20-16, AHS-4-10-12, AHS-4-10-14, AHS-4-10-16, AHS-4-15-7, AHS-4-15-9, AHS-4-15-10, AHS-4-15-12, AHS-4-15-14, AHS-4-15-16, AHS-4-20-12, AHS-4-20-14, AHS-4-20-16


PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width2 in
Height8 in
Weight Capacity2000, 4000 lbs
Weight30 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
Wheel MaterialGlass-Filled Nylon
ColorBlack/Silver
Caster TypeSwivel Total Lock
For Use WithAHS-2-10-12, AHS-2-10-14, AHS-2-10-16, AHS-2-15-7, AHS-2-15-9, AHS-2-15-10
Wheel Type(4) Swivel Total Lock
MaterialGlass-Filled Nylon/Steel
Caster IndexSwivel Plate Casters
DescriptionAHS Total Lock Nylon Casters
Package Quantity4
Manufacturers Part NumberAHS-2/4-TLC
BrandVestil

Warranty

Warranty90