- Jet FDPT-660 (140021) Fold-Down Platform Truck
JET® Fixed Caster Assy 5, JT9-FDPT-1
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Caster Type | Rigid |
| Manufacturers Part Number | JT9-FDPT-1 |
| Brand | JET |
Related Products
Caster Kit for the Flat Shelf Carts. Rubbermaid replacement part reference number: 3485097 Replacement part fits Rubbermaid FG450088BEIG , FG450089BEIG , FG450500BEIG , FG452088BLA , FG452089BLA , FG452500BEIG , FG452589BLA , FG1869451 and FG450027BLA Includes mounting hardware (24 each ¼" – 14x 1" Phillips Head Screws) Made of Thermo-Plastic Rubber Wheel color = gray Hub color = black Diameter = 5" Tread width = .88" Kit includes 2 swivel and 2 rigid casters Wheels are non-marking Plate =3.625"x2.5" with 4 holes Overall height = 5.81" 125 lb min load capacity Zinc plated Slot spacing - ...
5" Rigid Caster and hardware Replacement part fits Rubbermaid FG460800DBLUE , FG461400WHT , FG461600DBLUE , FG461800BLA , FG461900BLA , FG471600BLA and FG472000BLA Caster Dimensions Overall Dimensions = 2.75"L x 5"W x 6.25"H Wheel Diameter = 5" Tread Width = 1.125" Plate Dimensions = 2.75"x4" Slot Spacing = 1.75"x3" Slot Width = .25"
5" Fixed Caster with Gray Tread Replacement part fits Rubbermaid FG430000BLA , FG440100BLA , FG450088BEIG , FG450088BLA , FG450500BLA , FG450500BEIG , FG450589BEIG , FG450589BLA , FG452088BEIG , FG452088BLA , FG452500BLA , FG452500BEIG , FG451000BEIG , FG451000BLA , FG451100BLA , FG453000BLA , FG453000BEIG , FG453100BEIG and FG453000BLA Substitute for FG6180L40000 Wheel color = Gray Hub color = Black Diameter = 5" Tread width = .88" Plate = 3.625" x 2.5" with 4 holes 125 lb min load capacity. Zinc plated Slot spacing = 1.75"x2.91" to 1.75"x2.97" Slot width = .328" 4 places
These industrial 3-inch swivel casters feature polyurethane wheels that ensure quiet operation and excellent floor protection. Designed for smooth rotation, they allow the work positioner to navigate tight spaces with precision. The durable construction is suitable for platform trucks and material handling equipment, providing long-lasting reliability in varied environments.
Two fixed and two swivel locking casters included. Two fixed and two swivel locking casters included. Locking casters stabilize the cart when work is being done or on an incline. 125 lbs weight capacity per caster. High quality 5" TPR casters absorb shock and provide floor surface protection and quiet operation. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet. Compatible with RCP Heavy Duty Adaptable Carts (1997206, 1997207, 1997208, 1997209, 2144361).