Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :T9FB3171874

MPN #: T905371T

Scotch® 371 Carton Sealing Tape, 3" x 110 Yds., 1.9 Mil, Tan - Pkg Qty 24

Product Description
Super strong polypropylene 3M™ 371 carton sealing tape for cost-effective, repetitive, volume packaging.

Features:
  • Industrial grade packaging tape
  • Perfect tape for box sealing, splicing and other packaging needs
  • Features a conformable backing and consistent adhesive system that will not peel, crack or dry out
  • Waterproof and weather proof
  • Reliable performance in a range of environments and applications
  • Polypropylene backing with hot melt rubber adhesive


PRICE
$450.00  Sold in packages of 24 / $18.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
450.00
Buy 2 pkgs - 5 pkgs
432.00Save $18.00 (4%)
Buy 6+ pkgs
414.00Save $36.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness1.9 mil
Tensile Strength22
Core Size3 in

Product Details

TypeHot Melt Tape
ColorTan
Application Temperature Range40-80 °F
Tape DutyRegular
MaterialPolypropylene
DescriptionHot Melt Carton Sealing Tape
Package Quantity24
Manufacturers Part NumberT905371T
Percent Elongation160
BrandScotch