Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211246

MPN #: 7000001179

Scotch® 600 Light Duty Packaging Tape, 1/2"W x 72 Yds., 1.5 Mil, Clear - Pkg Qty 72

Product Description
Transparent Film Tape for L-Clip Closure, Tabbing and Holding Scotch® Light Duty Packaging Tape 600 is a 2.3 mil (0.058 mm) thick transparent film tape with a very high strength acrylic adhesive which adheres instantly to a wide variety of surfaces. The tape removes cleanly and boasts long aging and premium performance. The UPVC backing material is high clarity, moisture, chemical and UV resistance as well as non-staining. It is commonly used for L-clip closure, tabbing and holding.

Recommended Applications:
  • L-clip closure, attaching tabbing and holding
  • Inner pack box closure
  • Gift basket assembly
  • Promotional bundling
  • Attaching extended application tube to aerosol can
  • Party tray closure
  • Document envelope closure
  • Garment bundling
Immediate, Light-Duty Solution Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications. Scotch® Light Duty Packaging Tape 600 is a transparent film tape designed for L-clip closure, attaching, tabbing and holding. The UPVC backing material is moisture, chemical and UV resistant. The acrylic adhesive is non-staining and removes cleanly from a wide variety of surfaces.Features:
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
  • Excellent handling, high clarity and long aging
  • Clean removal from wide variety of surfaces
  • Easy to apply without a dispenser
  • Easy to open when used as closure feature


PRICE
$597.60  Sold in packages of 72 / $8.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1/2 in
Thickness1.5 mil
Tensile Strength28
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Tape DutyLight
MaterialUPVC
DescriptionAcrylic Carton Sealing Tape
Package Quantity72
Manufacturers Part Number7000001179
Percent Elongation45
BrandScotch