Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892908

MPN #: H37918-0110

Bel-Art Automatic Burette 379180110, Polyethylene, 15ml Capacity, 500ml Reservoir, 1/PK

Product Description
These burettes have easy to read blue graduations against a white background. The delivery end is fitted into a plastic push button stopcock which permits drop by drop delivery. A small screw clamp adjusts drop speed as needed for titration. A polyethylene filling tube extends from the top of the burette into the bottle reservoir. Bottle, screw cap and round base are polyethylene. Graduation accuracy is Class B.

PRICE
$385.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAutomatic Burettes
Capacity15m L
MaterialPolyethylene
Package Quantity1
DescriptionAutomatic Burette
Manufacturers Part NumberH37918-0110
Divisions1/10
BrandBel-Art

Warranty

Warranty90 days