- Each channel holds 5ml; numbered to facilitate serial dilution
- Chemical resistant polypropylene construction; protective cover included
- Can be used with single, 8 or 12 channel pipettors
- Wide profile provides added stability; measures 12.7cm L x 5.8cm W (5" x 2¼")
- Individually sealed and sterilized; autoclavable at 121°C (250°F)
Bel-Art Polypropylene 12 Channel Reagent Reservoirs, 5 x 2 1/4 x 1 1/4" 8Pk
Write a Review
|
Questions & Answers (0)
Product Description
Minimizing waste, this 12 Channel Reagent Reservoir's V-shaped wells allow complete sample withdrawal.
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37880-1200 |
| Package Quantity | 8 |
| Brand | Bel-Art |