Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB67160

MPN #: Z6000AV-2-WS1

Zurn AquaVantage Z6000AV Flush Valve - 1.6 GPF

Product Description

ZURN Z6000AV-2 AquaVantage AV Exposed Closet Flush Value - Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with ZURN's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud couplng and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

PRICE
$209.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Spud Size1-1/2 in
Tailpiece Size1-1/2 in
Rough-In Size24 in

Product Details

Gallons per Flush1.6 gal/flush
SeriesZ6000AV-2-WS1
Liters per Flush6
For Use WithToilet
FinishChrome Plated
Flush TypeManual
Manufacturers Part NumberZ6000AV-2-WS1
Spud PlacementTop
BrandZurn

Compliance & Certifications

ADA CompliantYes