- Spud Coupling and Flange for Top Spud
- Free Spinning Vandal Resistant Stop Cap
- 3" Metal Oscillating Push Button on front of valve
- ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
- High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
- High Copper,Low Zinc Brass Castings for Dezincification Resistance
- Adjustable Tailpiece
- Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
- PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX® Rubber Compound for Chloramine Resistance
- Flush Accuracy Controlled by CID Technology
- Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
Sloan ROYAL 186-1 HL3 Manual Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Exposed Urinal Flushometer,for 3/4" top spud urinals. Low Consumption 1.0 GPF with 3" Metal Oscillating Push Button on front of valve.
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Color | Silver |
| Series | Royal 186-1 HL3 |
| Liters per Flush | 3.8 |
| For Use With | Urinal |
| Finish | Chrome Plated, Semi Red Brass |
| Flush Type | Manual |
| Manufacturers Part Number | 3912663 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |