Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB1222330

MPN #: T022970

Chicago Pneumatic CP828H, 1/2" Heavy Duty Air Ratchet, CP828H, 150 RPM, 3/8" Hose ID

Product Description
  • Ratchets for General Maintenance with excellent durability
  • Great power up to 50 ft. lbs. (70 Nm)
  • 1/2" standard ratchet
  • Features CP's patented TriSpring anti-slip head design
  • Grease fitting on the reverse lever


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Weight4 lbs
Max Torque50 lb-in
Hose Size Inside Diameter3/8"
Bolt Capacity7/16 or M10 in
Square Drive Size1/2 in

Product Details

RPM150 rpm
SCFM Use @ 90 PSI10 SCFM
ColorSilver
Air Inlet Thread Size (NPT)1/4 in
Tool TypeAir Ratchet
Side Grip HandleNo
ReversibleYes
DescriptionAir Ratchet
Manufacturers Part NumberT022970
Housing MaterialMetal
Average CFM15
ExhaustSide
BrandChicago Pneumatic