Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787954

MPN #: SKT96401

Tekton 3/8" Drive Ratchet and Accessories Set with Open Top Drawer and Rack, 15 Piece

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Laser-Marked Foam
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
Set Includes:
  • 3/8 Inch Drive Extensions 1, 3, 6, 10 in. (4 sizes)
  • 3/8 Inch Drive Wobble Extensions 3, 6, 10 in. (3 sizes)
  • 3/8 Inch Drive x 6 Inch Wobble L-Handle
  • 3/8 Inch Drive Universal Joint
  • 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer
  • 3/8 Inch Drive (F) x 1/2 Inch (M) Adapter
  • 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket
  • 3/8 Inch Drive x 3 Inch Quick-Release Small Body Stubby Ratchet
  • 3/8 Inch Drive x 8 Inch Quick-Release Ratchet
  • 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Long Ratchet
  • Two-Layer Foam


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight8 lbs
Drive Size3/8 in
Male Drive Size3/8 in

Product Details

TypeRatchet
ColorSilver
Handle TypeStandard
Ratchet Head StylePear
Impact ApprovedNo
MaterialSteel
RatchetingYes
Manufacturers Part NumberSKT96401
BrandTekton