- Connect drive tools to sockets and accessories to expand your range of available tools
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive ends help guide adapter or reducer smoothly onto drive tool
- Four detent grooves provide a secure connection with the drive tool
- Spring-loaded retaining balls latch into sockets and hold them securely in place
- Radiused corners inside drive avoid stress concentrations that can cause cracking
- 4-pc. adapters: 1/4 in. drive (F) x 3/8 in. (M), 3/8 in. drive (F) x 1/2 in. (M), 1/2 in. drive (F) x 3/4 in. (M), 3/4 in. drive (F) x 1 in. (M)
- 3-pc. reducers: 3/8 in. drive (F) x 1/4 in. (M), 1/2 in. drive (F) x 3/8 in. (M), 3/4 in. drive (F) x 1/2 in. (M)
Tekton Adapter/Reducer, 1/4", 3/8", 1/2", 3/4" Drive, 7 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 2 lbs |
| Female Drive Size | 1/4, 3/8, 1/2, 3/4 in |
| Output Drive | 1/4, 3/8, 1/2, 3/4, 1 in |
| Drive Size | 1/4, 3/8, 1/2, 3/4 in |
| Male Drive Size | 1/4, 3/8, 1/2, 3/4, 1 in |
Product Details
| Type | Socket Adapter Set |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA99019 |
| Brand | Tekton |