Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Extech

Model # :WBB1410565

MPN #: MS420

Extech MS420 Digital Oscilloscope, LCD, 8 Bits

Product Description
20MHz 2-Channel Digital Oscilloscope.

Features:
  • Dual-channel Oscilloscope with 3.8" (97mm) color LCD display
  • Timebase Range: 5Ns To 5S/Div
  • Glitch Capture:50Ns
  • No Independently Floating Isolated Inputs
  • Input Sensitivity: 5Mv/Div To 5V/Div
  • Real Time Sample Rate: 100Ms/S
  • Measurements: Voltage Difference And Time Difference Between Cursors
  • Trigger Source: Ch1, Ch2


PRICE
$1,429.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MemoryYes
TypeDigital Oscilloscope
Number of Channels2
Voltage20 V
Display TypeLCD
Package IncludesTwo 1X/10X Oscilloscope Probes, Test Leads
SeriesMS400 Series
Manufacturers Part NumberMS420
BrandExtech
Frequency20M Hz