This autoranging megohmmeter measures insulation resistance up to 2000MΩ. Choice of 250, 500 or 1000VDC test voltages. The large backlit dual display indicates test voltage output and insulation resistance. Low resistance, continuity and AC/DC voltage measurement functions. Other features include automatic discharge at the end of test, protective holster with stand, power lock on feature and data hold. Complete with test leads, carrying case and 6 AA batteries.
Extech 380260 Autoranging Digital Megohmmeter, 1000 AC Voltage
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Power | 6 × AA (1.5V) Batteries |
| Type | Autoranging Digital |
| Max Amperage | 0 A |
| Description | Autoranging Digital Megohmmeter |
| DC Voltage | 1000 |
| Series | Extech Megohmmeters |
| Manufacturers Part Number | 380260 |
| Case Included | Yes |
| AC Voltage | 1000 |
| Brand | Extech |
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
The Fluke® 1577 True RMS Megohmmeter/Insulation Resistance Tester and Multimeter combines a digital insulation tester with a fully-featured, True RMS digital multimeter into a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. The 1577 is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks. Features True RMS measurements Large, backlit display Insulation test range 0.1 MO - 600 MO Multiple insulation ...
Megger MIT210 1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT210 1000 V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT210 instruments offer a range of safety and operation features. The display of the Megger MIT210 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and accurate measurement, ...
The Fluke® 1587FC True-RMS Megohmmeter/Insulation Resistance Tester and Multimeter with Fluke® Connect Compatibility combines a digital insulation tester with a fully-featured, True RMS digital multimeter into a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. The Fluke® 1587 FC is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks. The Fluke® 1587 FC adds four powerful new diagnostic functions ...