Extech 382213 Digital Triple Output DC Power Supply
|
Questions & Answers (0)
Product Description
Digital Triple Output DC Power Supply. Adjustable to 30V/3A with fixed 5V and 12V outputs.
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5.6 in |
| Height | 9.5 in |
Product Details
| Description | Digital Triple Output Dc Power Supply |
| Manufacturers Part Number | 382213 |
| Input Voltage | Not Required V |
| Output Voltage | 30 V |
| For Use With | Extech |
| Brand | Extech |