Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215119

MPN #: 5079

OTC Heavy Duty Power Steering Pump Analyzer, White/Black

Product Description
Features:
  • There is only one way to troubleshoot problem components in a heavy-duty power steering system: a flow and pressure reading meter. OTC' No. 5079 measures both: 1 to 10 gallons oil flow and up to 3,000 psi of pressure
  • When connected in line, this universal analyzer will isolate the failed components in just minutes. There is no wasted time as in trial and error methods
  • The set is complete with high pressure hoses, 9/16"-18 standard fittings, and quick disconnect couplers to handle Eaton/Vickers, TRW, Ross, and Shepard power steering systems
  • Weight: 6 lb


PRICE
$1,165.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 oz

Product Details

TypePump Analyzer
DescriptionHeavy Duty Power Steering Pump Analyzer
InterfaceAnalog
ColorWhite/Black
Manufacturers Part Number5079
BrandOTC