Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166642

MPN #: S39110

Sellstrom® 390 Premium Uncoated Face Shield Headgear, 8"L x 12"W x 1/16" Thick, Clear

Product Description
Sellstrom® 390 Series Premium Single Crown face shields feature an extra-large, high-impact blue crown and convenient ratcheting headgear. Windows can be configured in a variety of sizes, shades, and coatings for a wide range of industrial applications. Extra-large, high impact blue plastic single crown allows for increased air circulation Premium clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles and flying debris. Ratchet suspension headgear with twist knob allows easy customization of height.

Features:
  • Made in the USA using only the highest quality acetate material
  • Extra-large high impact blue crown
  • Premium scratch resistant window made of polycarbonate material
  • S39140 anti-fog window is made of acetate material
  • Premium ratcheting headgear suspension (S27051)
  • Chemical and scratch resistant
  • Meets ANSI Z87.1-2015
  • Meets CSA Z94.3-2015


PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width12 in
Visor Height8
Visor Width12
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFace Shield Headgear
Headgear MaterialPolyurethane Foam
ColorBlue
Series390
For Use WithSellstrom® S27051, S35000, S39100
MaterialAcetate
DescriptionFace Shield Headgear
Package Quantity1
Manufacturers Part NumberS39110
Visor Color FamilyClear
Visor MaterialAcetate
Visor CoatingUncoated
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1-2015, CSA Z94.3-2015