Features:
- Polycarbonate face shield measuring 8" x 15 1/2" x .060"
- Rated for severe industrial service
- Universal hole pattern
- Made in USA
- ANSI Z87.1+
Weights & Dimensions
| Length | 8 in |
| Width | 15.5 in |
| Thickness | 0.06 in |
| Window Size (W X L) | 8" x 15-1/2" x .060" |
Product Details
| Window Type | Industrial, High Temperature |
| Color | Clear |
| For Use With | Headgear or Cap/Hat Brackets |
| Material | Polycarbonate |
| Description | High Temperature Face Shield |
| Package Quantity | 1 |
| Manufacturers Part Number | IM9-L6F |
| Visor Color Family | Clear |
| Visor Material | Polycarbonate |
| Compatible Headgear Part/Model Number | Universal Fit - Works With Most Brands |
| Brand | Paulson |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z87.1 |