Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211367

MPN #: 7000048565

3M™ 394 Vent Tape, 1" x 36 Yds., 4 Mil, White - Pkg Qty 36

Product Description
3M™ Vent Tape 394 features a unique, non-woven synthetic backing with high air/gas permeability, good burst strength and solids barrier for minimal voids and less clean up.

Conformable, Non-Woven Backing Offers High Air/Gas Permeability, we manufacture 3M™ Vent Tape 394 to meet most typical outgassing requirements for foam-in-place insulation processes in appliance and other industries. The non-woven backing conforms well, providing an effective seal. This unique backing has high air and gas permeability, allowing minimal foaming voids and has good burst strength, which helps reduce clean-up.

A common challenge in refrigerator and freezer manufacturing is the venting of insulation foam gasses while keeping foam in place. Our 3M™ Vent Tape (PDF, 9.55 Kb) is used to cover openings in the cabinet of refrigerators and freezers during the foam-in-place manufacturing process. It allows air and gases to escape while keeping solids (such as urethane foam) in place. The air-permeable, non-woven backing of 3M™ Vent Tape 394 keeps foam-in-place insulation inside door and appliance cavities, while helping eliminate voids

Features:
  • Features a unique non-woven porous backing that has high air/gas permeability
  • Pressure sensitive adhesive holds strong to a wide variety of surfaces
  • Commonly used for outgas venting in appliance manufacturing
  • Applications - Outgas venting in appliances


PRICE
$1,114.20  Sold in packages of 36 / $30.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness4 mil

Product Details

TypeAcrylic Adhesive Tape
Package Quantity36
DescriptionVent Tape
ColorWhite
Manufacturers Part Number7000048565
AdhesiveAcrylic
Brand3M