Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281668

MPN #: 3994-96

AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out

Product Description
AMT engine driven trash pumps are designed for applications which require high flow efficiency and solids handling capability. These pumps are constructed of heavy duty sand cast aluminum components featuring removable/replaceable cast iron volutes, impellers and wear plates. Simple clean-out design permits easy removal of trash and debris without disconnecting hoses. Cast iron discharge port rotates in 90 Degree Increments.
  • Self-primes to 20 Feet with built-in buna check valve
  • SiC/Car seal w/ Viton® elastomers
  • Cast iron replaceable volute/wearplate and impeller
  • Stainless steel shaft sleeve
  • Steel suction strainer included
  • Maximum temperature: 180 F
  • Maximum working pressure: 75 PSI
  • Base rails and wheel kit included


PRICE
$7,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-7/16 in
Width38-1/2 in
Height31-5/8 in
Weight300 lbs
Suction Head Maximum20 ft
Inlet Connection4 in
Max Diameter Solids2 in
Discharge Connection Size4 in

Product Details

Max Fluid Temperature180 °F
Max Run Time2.5 Hours min
Impeller MaterialCast Iron
MaterialCast Aluminum
Discharge Connection TypeMNPT
Manufacturers Part Number3994-96
BrandAMT
TypeTrash Pump
Horsepower11 - 50 HP
Fuel Tank Capacity1.4 gal
Gallons per Hour32400 gal/hr
IncludesSteel Suction Strainer, Steel Roll Frame, Wheel Kit & Base Rail
EngineHonda GX390 OHV
Fuel TypeGasoline
Inlet Connection TypeNPT
Housing MaterialCast Aluminum
Starter SystemElectric & Recoil
Shaft Seal MaterialSilicone carbide

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCARB, EPA