Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281548

MPN #: 5350-95

AMT 5350-95 Cast Iron Suction Type Coolant Pump, 56gpm, Carbon/Ceramic Seal, 1/2" NPT Discharge

Product Description
The AMT Interchangeable Coolant/Oil Pumps are dependable, economical replacement pumps equivalent to units supplied with both domestic and foreign made machine tools such as Fuji, Mitsubishi, Toshiba, Hitachi and many others.These pumps are designed forThe circulation and spraying of coolants and cutting oils. Suction-type pumps must be mounted aboveThe liquid level as well as other remote locations, featuring a 2 ft. maximum suction lift. For circulating coolant, liquids with large amounts of foreign matter and spraying cutting oil in all types of machines, except grinders. Pumps feature Totally Enclosed motors with sealed, permanently lubricated bearing for protection from dirt, moisture and soil. Pumps feature semi-open impellers that are ideal for handling some solids and fine contaminants.

Features:
  • Cast iron construction
  • Stainless steel impeller
  • Carbon steel shaft
  • Carbon/Ceramic shaft seal
  • Self-priming up to 2' (maximum suction lift)
  • Pump must be mounted above liquid


PRICE
$689.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height15 in
Weight27 lbs
Max Head31 ft
Inlet Connection3/4 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute56.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number5350-95
Temperature of Liquid Pumped180
BrandAMT
TypeSuction Type Coolant Pump
Horsepower1/4 HP
ColorGray
Amperage1.5/3 A
Hertz60 Hz
Voltage115/230 V
Inlet Connection TypeFNPT
Housing MaterialCast Iron

Warranty

Warranty1 yr