Swobbit Professional Detailer's Kit - SW84000
Write a Review
|
Questions & Answers (0)
Product Description
Kit includes: 5′-9′ telescoping Perfect Pole™, soft flagged brush, medium brush, soft washing tool, genuine sheepskin replacement bonnet, genuine sheepskin wash mitt, chenille micro fiber sponge, Aquazorber 2" drying mop, AquaDry PVA cloth, 12" Flexi-Gel hand held water blade, 14" Quik Dry® water blade, Quik Dry® adapter, terry micro fiber 5 pack towels; SW81400 Cleaning Kit Carry Bag.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 6 in |
| Height | 6 in |
| Bristle Length | 2 to 3 in |
| Cleaning Width | 7-1/2 - 14 in |
Product Details
| Handle Material | Aluminum |
| Color | Assorted |
| Material | Assorted |
| Package Quantity | 1 |
| Description | Professional Detailer's Kit |
| Manufacturers Part Number | SW84000 |
| Brand | Swobbit |
| Bristle Material | Nylon |