Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M AccuGlide

Model # :WBB3162914

MPN #: 7000049329

3M™ AccuGlide™ 3 Upper Taping Head, 2"

Product Description
3M™ AccuGlide™ 3 Upper/Lower Taping Heads, available in two and three inch versions, are designed to operate on conveyor speeds of up to 100 ft. per minute. The heads are usually mounted onto 3M-Matic™ Case Sealers but can also be used in converting other case sealers or in custom equipment.

Provides Easy and Accurate Case Sealing
3M™ AccuGlide™ 3 Taping Heads feature a curvilinear design that applies tape securely with low impact to help protect even lightweight cartons and contents. Designed to apply a C clip of Scotch® box sealing tape, the 3M™ AccuGlide™ 3 Taping Heads seal center seams at speeds of up to 40 cases per minute.

3M™ AccuGlide™ 3 Taping Process

A regular slotted container is placed on the conveyor and pushed onto the drive belts of a 3M-Matic™ Case Sealer, which convey the box into the 3M™ AccuGlide™ 3 Taping Head. The 3M™ AccuGlide™ 3 Taping Head applies Scotch® pressure sensitive film box sealing tape at the leading end of the box continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer. Taping heads usually function in pairs to tape two seams of a case. When they tape the top and bottom, taping heads are mounted in an upper and lower configuration. Taping heads can also be mounted for sealing a case lying on its side.

Bringing Better Ideas to the Surface through Science and Innovation
In our 3M™ Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Recommended Applications:
  • Designed to apply 2-3" tape at 100 ft. per minute case speed when mounted on 3M-Matic™ Case Sealers
Highlights:
  • Seals boxes with a "C" clip of Scotch® tape
  • Durable low maintenance curvilinear design
  • Operates at conveyor speeds up to 100 ft. per minute
  • Provides consistent quality tape application shift after shift
  • Securely seals with low impact to protect even lightweight cases
Designed for use with the following 3M-Matic™ Case Sealers:
  • 3M-Matic™ Case Sealer 800rf
  • 3M-Matic™ Case Sealer 800af
  • 3M-Matic™ Case Sealer 800a
  • 3M-Matic™ Case Sealer 800r
  • 3M-Matic™ Case Sealer 700a
  • 3M-Matic™ Case Sealer 700r
  • 3M-Matic™ Case Sealer 200a
  • 3M-Matic™ Case Sealer 800ab
Features:
  • Application: Automated Carton Sealing, Box Closure, General and Primary Packaging
  • Compatible With: 3M-Matic™ Case Sealer 200a
  • Industries: Consumer Goods, Food and Beverage, General Industrial, MRO, Medical, Packaging, Paper, Print, Retail
  • Product Type: Taping Head


PRICE
$4,349.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7000049329
TypeUpper Taping Head
For Use WithCase Sealers 800rf, 800af, 800a, 800r, 700a, 700r, 200a, 800ab
Package Quantity1
Brand3M AccuGlide