Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M AccuGlide

Model # :WB422900

MPN #: 7010319473

3M™ AccuGlide™ II Lower Taping Head, 1-1/2"

Product Description


Features:
  • Curvilinear design for low impact taping to help protect even lightweight cartons and contents
  • Applies tape width of 1.5" (36mm) at up to 78 fpm
  • Engineered for durability, low maintenance and consistent tape application
  • Low profile side plate, open tape path and easy-to-follow labeling allow fast, easy threading
  • Friction brake drum to maintain proper tape tension and prevent overcoasting
  • Buffing and applying rollers are designed for easy removal
  • Tape drum latch secures roll for stability and positive tape alignment

3M™ AccuGlide™ II Upper/Lower Taping Head assists 3M-Matic™ Case Sealer 800asb in case sealing operations across a wide range of industries, including:
  • Food and beverage
  • Medical devices
  • Pharmaceutical
  • Electronics
  • Retail
  • Manufacturing and distribution centers

  • Low-Impact and Lightweight Taping Head
    With low-impact curvilinear motion, our 3M™ AccuGlide™ II Upper/Lower Taping Head exerts minimum force on cases to protect both cartons and contents. Featuring consistent and quality tape application, this upper and lower taping head also offers low maintenance for improved productivity. We designed the taping head to apply 1.5" (36mm) tape at a case speed of up to 78 feet per minute, and the adjustable tape drum assembly also allows narrower tapes. Its low profile side plate, open tape path and easy-to-follow instructions allow for fast, easy threading. Made of epoxy powder-coated steel for durability yet lightweight for easy handling, we designed it for use in 3M-Matic™ Case Sealer 800asb on narrow profile boxes. Its compact size and simplicity also make it suitable for mounting into other box sealer systems to tape cartons.
    Stable Alignment and Smooth Application
    3M™ AccuGlide™ II Upper/Lower Taping Head has a tape drum latch that secures rolls for stability and positive tape alignment - just press to release for a roll change. The tape drum assembly is also adjustable for use with tapes narrower than 1.5" (36mm). The rugged construction of epoxy powder coated steel provides exceptional durability, and the taping head also has a friction brake drum to maintain proper tape tension and prevent overcoasting for smooth tape application.
    Taping Heads Provide Low Impact Sealing
    Designed to apply a "C" clip of Scotch® box sealing tape, the 3M™ AccuGlide™ II Upper/Lower Taping Head seals the top or bottom center seam. With a flowing, curvilinear form for low impact and consistent application, 3M™ AccuGlide™ taping heads help protect boxes while providing greater case throughput.
    The 3M™ AccuGlide™ Taping Process
    A regular slotted container (RSC) is placed on the conveyor and pushed into the drive belts, which convey the box into the taping head. The 3M™ AccuGlide™ Taping Head applies Scotch® pressure sensitive film box sealing tape at the leading end of the box, continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer.
    PRICE
    $3,635.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Machine Weight18 lbs
    Machine Length18 in
    Machine Height22" (with Tape Drum) in
    Machine Width3-5/8 in

    Product Details

    TypeLower Taping Head
    Operating Speed78 ft./min
    MaterialPowder Coated Steel
    Package Quantity1
    DescriptionAccuGlide™ II Lower Taping Head
    Manufacturers Part Number7010319473
    For Use With800asb
    Brand3M AccuGlide