Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M AccuGlide

Model # :WB422897

MPN #: 7100068199

3M™ AccuGlide™ 2+ Stainless Steel Lower Taping Head, 2"

Product Description
✓Curvilinear design for low impact taping to help protect even lightweight cartons and contents
✓Stainless steel construction offers corrosion resistance in high moisture environments
✓Applies tape widths of 1.5-2" (36-48mm) at conveyer speeds of up to 78 fpm
✓Engineered for durability, low maintenance and consistent tape application
✓Low profile side plate, open tape path and easy-to-follow labeling allow fast, easy threading
✓Friction brake drum to maintain proper tape tension and prevent overcoasting
✓Buffing and applying rollers are designed for easy removal
✓Tape drum latch secures roll for stability and positive tape alignment

3M™ AccuGlide™ 2+ Stainless Steel Upper/Lower Taping Head features low-impact curvilinear motion to seal cases with minimum force. The low profile side plate and open tape path allow fast and easy threading, while the friction brake drum maintains proper tape tension. Made of stainless steel for durability and corrosion resistance, even in high-moisture environments.

Low-Impact and Lightweight Taping Head
With low-impact curvilinear motion, our 3M™ AccuGlide™ 2+ Stainless Steel Upper/Lower Taping Head exerts minimum force on cases to protect both cartons and contents. Featuring consistent and quality tape application, this upper and lower taping head also offers low maintenance for improved productivity. We designed the taping head to apply 1.5-2" (36-48mm) widths of Scotch® Box Sealing Tape at a case speed of up to 78 feet per minute. Its low profile side plate, open tape path and easy-to-follow instructions allow for fast, easy threading. The flexible buffing and applying rollers compensate for case variation and remove easily. In addition, we engineered this lightweight taping head to maximize system life and offer durability and easy handling. Designed of stainless steel for use in 3M-Matic™ Adjustable Stainless Steel Case Sealer a20-s or 3M-Matic™ Semi-Automatic Adjustable Case Sealer 700a-s, its compact size and simplicity make it suitable for mounting into other box conveying systems.

Recommended Applications
3M™ AccuGlide™ 2+ Stainless Steel Upper/Lower Taping Head assists 3M-Matic™ Adjustable Stainless Steel Case Sealer a20-s and 3M-Matic™ Semi-Automatic Adjustable Case Sealer 700a-s in case sealing operations across a wide range of industries, including:
  • Food and beverage
  • Medical devices
  • Pharmaceutical
  • Electronics
  • Manufacturing and distribution centers


PRICE
$4,665.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Machine Weight17 lbs
Machine Length15-3/4 in
Machine Height14-1/4 in
Machine Width4-3/16 in

Product Details

TypeLower Taping Head
Operating Speed81 ft./min
MaterialStainless Steel
Package Quantity1
DescriptionAccuGlide™ 2+ Lower Taping Head -2"
Manufacturers Part Number7100068199
For Use With3M-Matic™ Case Sealers
Brand3M AccuGlide