Features:
- Reusable corded flanged shape ear plugs
- Noise Reduction Rating (NRR) 27dB
- Ear plug is made of Blue Polymer
- Blue fabric cord
- Meets Standards ANSI S3.19-1974
- Package Quantity 100
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Series | Quattro |
| Metal Detectable | No |
| Earplug Cord Material | Vinyl |
| Cord Band Color Family | Blue |
| Ear Plug Shape | Flanged |
| Description | Quattro Reusable Earplugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Blue |
| Manufacturers Part Number | WELEP411 |
| Ear Plug Packaging | Bag Wrapped Pair |
| Corded/Banded | Corded |
| Ear Plug Material | Tri-Polymer |
| Disposable/Reusable | Reusable |
| Brand | Elvex |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |