Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581409

MPN #: WELEP412

Elvex® Quattro™ Reusable Earplugs with Chain & Case, Corded, NRR 27 dB, Blue, 50 Pairs/Box

Product Description
Elvex® Quattro™ WELEP412 Reusable Earplugs W/Chain & Case, NRR 27, Corded, 50 Pairs/Box

The Quattro™ EP-412 Corded ear plug makes removing and refitting more convenient & reduces ear plug loss. Made in the USA.

Features
  • Plastic carrying case & chain may be attached to belt loop, bag or other work tools
  • Nylon braided cord
  • Ultra-soft polymer is non-allergenic & non-irritating
  • Resists ear wax and body oils
  • Four-flange rounded design creates an effective seal
  • sturdy stem is easy to grip for insertion & removal
  • 27 NRR (noise reduction rating)
  • 36 SNR CE en-352-2:2002
  • tested to ANSI S3.19-1974
  • NSF (Nat'l stock no.) 6515 01 492 0461
  • Color: Blue
  • 1 box has 50 pairs


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)27 dB
SeriesQuattro™
Metal DetectableNo
Earplug Cord MaterialVinyl
Cord Band Color FamilyBlue
Ear Plug ShapeFlanged
DescriptionQuattro™ Reusable Corded Earplugs W/Chain & Case
Package Quantity50 Pairs
Ear Plug Color FamilyBlue
Manufacturers Part NumberWELEP412
Ear Plug PackagingCarrying Case
Corded/BandedCorded
Ear Plug MaterialTri-Polymer
Disposable/ReusableReusable
BrandElvex

Compliance & Certifications

CertificationsANSI S3.19-1974