Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3234072

MPN #: 7010367658

3M™ Fastbond™ 30H Contact Adhesive, 270 Gallon Recyclable Poly Tote with Cage, Green

Product Description
3M™ Fastbond™ Contact Adhesive 30H is a low-odor, water-based adhesive designed to deliver a high-strength, high-coverage bond with a bonding range of 4 hours. Post-formable and high-temperature-resistant, this adhesive is non-flammable in the wet state. 3M™ Fastbond™ Contact Adhesive 30H is proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer, and canvas.

Low Mist Adhesion. 3M™ Low Mist Contact Adhesive 30 is a low mist, one-part, water-dispersed contact adhesive. With a four-hour bonding range, it creates a very high strength bond capable of resisting high temperatures. The low mist formulation provides an economical, high coverage spray that maximizes the adhesive. This adhesive is post-formable, heat resistant and non-flammable in its wet state, which may help reduce risk of fire and assist with compliance for insurance regulations. It is ideal for decorative laminate applications where non-flammability and low VOCs are critical. 3M™ Low Mist Contact Adhesive 30 is ideal for bonding, adhering, gluing, joining and attaching a variety of substrates. This product is not recommended for drywall laminating or for bonding metal surfaces.

Highlights:
  • For Industrial Use Only: This Product Is Designed Exclusively For Industrial Applications
  • Tough, Resilient Bonds: Creates A High-Strength, High-Temperature-Resistant Bond
  • Non-Flammable: Non-Flammable In Its Wet State
  • Special Formulation: Offers High Viscosity, Making It Compatible With Roll Coating
  • Long Bonding Range: Delivers Up To A Four-Hour Bonding Range
  • A Variety Of Application Methods: Can Be Applied By Either Brush Or Roller
Recommended Applications
  • Most formed plastics
  • Plastic laminate
  • Wood
  • Plywood
  • Wood veneer
  • Canvas
Whether it is being brushed or rolled on, the application of 3M™ Adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.

PRICE
$27,019.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size270 Gallon

Product Details

TypeContact Adhesive
Capacity270 gal
Package Quantity1
ColorGreen
Manufacturers Part Number7010367658
Brand3M