Benefits:
- Easy to clean and store
- Perfect choice for 1:1 learning
- Durable and dependable
- Helps to maintain focus with noise reduction
- Ambidextrous design
- Headband adjusts for a comfortable fit
Weights & Dimensions
| Cord Length | 6 Feet |
Product Details
| Type | On-Ear Headphone |
| Noise Cancelling | Yes |
| Material | Nylon & PU Leatherette |
| Package Quantity | 1 |
| Description | Personal On-Ear Headset |
| Plug Type | 3.5mm TRRS Plug |
| Color | Black |
| Manufacturers Part Number | 2AE5-5KL |
| Microphone | Yes |
| Brand | Avid |