3M 20" Buffing Pad, Red, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
3M Red Buffer Pad 5100, 20 in, 5/case
Specially designed for spray buffing. Cleans when damp; buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. Works great on automatic floor scrubbers for light-duty cleaning.
Specially designed for spray buffing. Cleans when damp; buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. Works great on automatic floor scrubbers for light-duty cleaning.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2/5 lbs |
| Pad Size | 20 in |
Product Details
| Type | Buffing Pad |
| Color | Red |
| Application | Buffing |
| Style | 5100 |
| Package Quantity | 5 |
| Description | For Spray Buffing |
| Pad Shape | Round |
| Manufacturers Part Number | 7000000663 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Marble |
| Machine Speed | 175 - 600 rpm |
| Brand | 3M |