Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Safety-Walk

Model # :WBB3233881

MPN #: 7100373533

3M™ Safety-Walk™ 510 Slip-Resistant Conformable Tapes & Treads, 6"W x 24"L, Black - Pkg Qty 50

Product Description
3M™ Comply™ Adhesive Technology provides air release channels in the liner providing a bubble free application to help ensure a smooth adhesion to the surface. The channel pattern is replicated onto the Safety-Walk™ adhesive and allows air to be released to the edge of the traction material when pressure is applied.

Ideal for use on diamond grade safety plates, steps and other irregular surfaces. Mineral coated, slip resistant with aluminum foil backing. Conforms to irregular surfaces and around edges.

High-friction, slip-resistant material has a special aluminum backing that conforms around corners and adheres to irregular surfaces. Applications: diamond grade safety plates, steps and ladder rungs. Heavy equipment and vehicles. Available in custom sizes and with custom adhesives.

3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 500 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

Highlights
  • For irregular or contoured surfaces in light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Aluminum backing conforms to corners, curves and irregular surfaces like diamond plating, riveted plates and ladder rungs
  • Aggressive, high performance adhesive forms an excellent bond for a secure hold
  • Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
  • Tapes and treads resist wrinkling, curling, tearing, shrinking, and lifting
  • NFSI High Traction Certification


PRICE
$495.00  Sold in packages of 50 / $9.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width6 in
Weight11 lbs

Product Details

StyleSolid
TypeTapes & Treads
MaterialMineral/Aluminum Foil
Package Quantity50
ColorBlack
Series510
Manufacturers Part Number7100373533
Brand3M Safety-Walk