Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M Safety-Walk

Model # :WBB3229731

MPN #: 7100383452

3M™ Safety-Walk™ 610 Slip-Resistant General Purpose Tapes & Treads, 6"W x 60'L, Black

Product Description
Features:
  • For light to heavy shoe traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • Low-profile design helps reduce trip hazard
  • High performance pressure-sensitive adhesive for easy application
Now with proprietary 3M™ Controltac™ Film Technology and 3M™ Comply™ Adhesive Technology in the liner. 3M™ Controltac™ Film Technology has posts that allow the traction material to be repositioned on the surface before final adhesion, saving time and virtually eliminating rework.

3M™ Comply™ Adhesive Technology provides air release channels in the liner providing a bubble free application to help ensure a smooth adhesion to the surface. The channel pattern is replicated onto the Safety-Walk™ adhesive and allows air to be released to the edge of the traction material when pressure is applied. This mineral coated, slip resistant material features a highly durable surface. Low profile design helps reduce trip hazards. Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits.

3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 600 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width6 in
Weight6 lbs

Product Details

StyleSolid
TypeGeneral Purpose
MaterialMineral/Poly Coated Paper
Package Quantity1
ColorBlack
Manufacturers Part Number7100383452
Brand3M Safety-Walk