3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 48 inx60 ft,1/case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 610, Black, 48 in x 60 ft, Roll, 1/case
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
PRICE
$1,949.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 48 in |
| Weight | 42.9 lbs |
Product Details
| Style | 706772 |
| Type | 610 |
| Size Type | 48 in x 60 ft |
| Package Quantity | 1 |
| Description | General Purpose Tapes/Treads |
| Color | Black |
| Manufacturers Part Number | 7100055223 |
| Brand | 3M Safety-Walk |