3M Stainless Steel Cleaner & Polish, 21 oz. Aerosol Can, 12 Cans - 50048011140020
|
Questions & Answers (0)
Product Description
Ideal for stainless steel, chrome, laminated plastics and aluminum surfaces. With a high-gloss formula, it wipes clean with no streaks or buildup, resists fingerprints and masks surface blemishes. Pleasant lime fragrance.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Size | 21 oz |
Product Details
| Type | Water-Based |
| Style | Spray |
| Scent | Citrus |
| Capacity | 21 oz |
| Applicable Materials | Stainless Steel |
| Size Type | 21 oz. Aerosol Can |
| Helps Remove | Dirt, Grease, Grime, Fingerprints, Scuff Marks, Mineral Scale |
| Package Quantity | 12 Cans |
| Description | Stainless Steel Cleaner & Polish |
| Manufacturers Part Number | 7000000697 |
| Brand | 3M |