Model # :WBB2158837
MPN #: GJO02114CT
Stainless Steel Cleaner & Polish, 15 oz. Aerosol Can, 12 Cans
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Cleaner/Polish is designed for use on stainless steel, chrome, aluminum, brass, copper and most other metal surfaces. Cleaner/polisher cleans and restores a high luster while leaving a protective coating on the surface.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/5 in |
| Size | 15 oz |
Product Details
| Type | Oil-Based |
| Color | Multi |
| Style | Spray |
| Scent | Pleasant |
| Capacity | 15 oz |
| Applicable Materials | Stainless Steel, Chrome, Aluminum, Brass, Copper |
| Size Type | 15 oz. Aerosol Can |
| Helps Remove | Dirt, Grease, Grime, Fingerprints, Scuff Marks, Mineral Scale |
| Package Quantity | 12 Cans |
| Description | Stainless Steel Cleaner & Polish |
| Manufacturers Part Number | GJO02114CT |